Skip to content Skip to navigation menu
2 Piece Black Oxide Step Drill Bit Set

48-89-9234

2 Piece Black Oxide Step Drill Bit Set
Item #112920978
  • 2 Pieces
2 Piece Black Oxide Step Drill Bit Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 Pieces

description

  • Our line of step drill bits far surpasses the competition. With our single cutting edge design, you will have more control and a cleaner finish. Made of high speed steel, these new step drill bits are durable and designed to drill through most metals. The black oxide finish prevents corrosion and has great capacity to work with drilling lubricants. The new speed start tip prevents bit walking and allows faster penetration. With laser etched markings you will always know your hole sizes...no guess work! Finally, the 3-flat shank on the largest bit prevents slipping while the 1/4 in. hex shank on the two smaller bits allows for fast bit change in impact drivers and sure grip in chucks.

features

  • JAM-FREE Performance: Dual-flute design provides greater speed and control
  • Up to 2X faster: optimized for cordless drills in high speed
  • Rapid Strike™ tip: creates fast, accurate starts and generates less heat
  • Up to 4X longer bit life: optimized geometry with black oxide coating to cut faster and produce less heat
  • Up to 50% more holes per battery charge: greater user productivity
  • Laser-engraved reference marks: easily stop on any hole size
  • 3-Flat Secure-Grip™ shanks: reduces bit slippage in the chuck
  • Made in the USA
Weight 0.4 LB
EAN or UPC 45242363971
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison