Milwaukee® SHOCKWAVE™ Impact duty titanium drill bits with RED HELIX™ are engineered for impacts and drills. Designed with a variable helix ™ with an aggressive 35° helix angle which ends at 15°, the impact duty titanium drill bits with RED HELIX™ provide Rapid Chip Removal™ to limit heat buildup to Stay Sharper Longer™. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Titanium coating can be used in all drilling applications to give you up to 3X life vs. Black Oxide Drill Bits™.
features
Titanium coating for up to 3X life vs. black oxide
SHOCKWAVE™ Impact duty, engineered for drills and impacts
RED HELIX™ design for Rapid Chip Removal™
CHIP BREAKER™ decreased heat buildup
135° split point for precision start no walking
Metric sizing
Length
1/2 in
Direction of Rotation
Right Hand
Shank Diameter
1/4 in
Type
Single End, Impact Duty
Flute Length
3.35 in
Size Type
Metric
Finish
TiAIN
Style
Standard
Point Angle
135°
Material
Titanium
Drill Size
13 mm
Drill Style
Jobber Length
Bit Type
General Purpose
Weight
0.5 LB
EAN or UPC
45242520305
We're here for you
with Service Centers across the country - We have your back