Milwaukee® SHOCKWAVE™ Impact duty titanium drill bits with RED HELIX™ are engineered for impacts and drills. Designed with a variable helix ™ with an aggressive 35° helix angle which ends at 15°, the impact duty titanium drill bits with RED HELIX™ provide Rapid Chip Removal™ to limit heat buildup to Stay Sharper Longer™. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Titanium coating can be used in all drilling applications to give you up to 3X life vs. Black Oxide Drill Bits™.
features
Titanium coating for up to 3X life vs. black oxide
SHOCKWAVE™ Impact duty, engineered for drills and impacts
RED HELIX™ design for Rapid Chip Removal™
CHIP BREAKER™ decreased heat buildup
135° split point for precision start no walking
Metric sizing
Drill Size
12 mm
Size Type
Metric
Direction of Rotation
Right Hand
Bit Type
General Purpose
Finish
TiAIN
Style
Standard
Material
Titanium
Point Angle
135°
Shank Diameter
1/4 in
Length
1/2 in
Drill Style
Jobber Length
Flute Length
3.27 in
Type
Single End, Impact Duty
Weight
0.45 LB
EAN or UPC
45242520282
We're here for you
with Service Centers across the country - We have your back