Milwaukee® SHOCKWAVE™ Impact duty titanium drill bits with RED HELIX™ are engineered for impacts and drills. Designed with a variable helix ™ with an aggressive 35° helix angle which ends at 15°, the impact duty titanium drill bits with RED HELIX™ provide Rapid Chip Removal™ to limit heat buildup to Stay Sharper Longer™. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Titanium coating can be used in all drilling applications to give you up to 3X life vs. Black Oxide Drill Bits™.
features
Titanium coating for up to 3X life vs. black oxide
SHOCKWAVE™ Impact duty, engineered for drills and impacts
RED HELIX™ design for Rapid Chip Removal™
CHIP BREAKER™ decreased heat buildup
135° split point for precision start no walking
Metric sizing
Type
Single End, Impact Duty
Material
Titanium
Size Type
Metric
Style
Standard
Shank Diameter
1/4 in
Flute Length
2.87 in
Length
3/8 in
Point Angle
135°
Finish
TiAIN
Bit Type
General Purpose
Drill Size
9 mm
Drill Style
Jobber Length
Direction of Rotation
Right Hand
Weight
0.45 LB
EAN or UPC
45242520220
We're here for you
with Service Centers across the country - We have your back