Milwaukee® SHOCKWAVE™ Impact duty titanium drill bits with RED HELIX™ are engineered for impacts and drills. Designed with a variable helix ™ with an aggressive 35° helix angle which ends at 15°, the impact duty titanium drill bits with RED HELIX™ provide Rapid Chip Removal™ to limit heat buildup to Stay Sharper Longer™. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Titanium coating can be used in all drilling applications to give you up to 3X life vs. Black Oxide Drill Bits™.
features
Titanium coating for up to 3X life vs. black oxide
SHOCKWAVE™ Impact duty, engineered for drills and impacts
RED HELIX™ design for Rapid Chip Removal™
CHIP BREAKER™ decreased heat buildup
135° split point for precision start no walking
Metric sizing
Style
Standard
Flute Length
2.48 in
Material
Titanium
Size Type
Metric
Shank Diameter
1/4 in
Direction of Rotation
Right Hand
Point Angle
135°
Drill Style
Jobber Length
Length
1/4 in
Finish
TiAIN
Bit Type
General Purpose
Drill Size
6.5 mm
Type
Single End, Impact Duty
Weight
0.3 LB
EAN or UPC
45242520169
We're here for you
with Service Centers across the country - We have your back