- Fractional
- 31/64 in Drill Size
- Titanium Coated Material
- Hex Shank Drill Style
description
- Milwaukee Shockwave impact duty titanium drill bits with red helix are engineered for impacts and drills.
features
- Titanium coating for up to 3X life vs. black oxide
- SHOCKWAVE™ impact duty, engineered for drills and impacts
- CHIP BREAKER™ decreased heat buildup
- 135° Split point for precision start no walking
| Drill Size | 31/64 in |
| Shank Diameter | 1/4 in |
| Flute Length | 3.24 in |
| Drill Style | Hex Shank |
| Material | Titanium Coated |
| Length | 5 in |
| Size Type | Fractional |
| End Type | Single End |
| Weight | 0.02 LB |
| EAN or UPC | 45242353293 |

