- Fractional
- 3/16 in Drill Size
- Black Oxide Material
- Aircraft Drill Style
description
- Milwaukee aircraft length black oxide drill bits are ideal for extra reach and deep drilling applications in metal, wood and PVC. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. The 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck to prevent slipping.
features
- Thunderbolt® web provides longer life and faster driller times
- Fast, accurate drilling: 135° split point tip starts on contact to prevent walking
- Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
- Versatile: extended length for hard to reach areas, with reduced shank diameter for use in 3/8 in. chucks
- Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit
| Flute Length | 10 in |
| Drill Style | Aircraft |
| Finish | Black Oxide |
| Cutting Depth | 10 in |
| Material | Black Oxide |
| Direction of Rotation | Right Hand |
| Size Type | Fractional |
| Style | Split |
| Drill Size | 3/16 in |
| Point Angle | 135° |
| Shank Diameter | 1/4 in |
| Length | 12 in |
| Bit Type | Twist |
| Type | Single End |
| Weight | 0.12 LB |
| EAN or UPC | 45242167531 |

