- Fractional
- 15/32 in Drill Size
- Black Oxide Material
- Jobber Length Drill Style
description
- Milwaukee® Thunderbolt® black oxide jobber length drill bits are designed for extreme durability and long life. The thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. A specially designed parabolic flute form clears chips fast, while the 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee thunderbolt black oxide bits require less effort to drill through metal, wood and PVC, and are highly recommended for use with portable drills.
features
- Extreme durability: thicker web provides greater strength and longer life
- Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
- Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
- Versatile: reduced shank diameter for use in 3/8 in. chucks
- Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit
| Drill Size | 15/32 in |
| Drill Style | Jobber Length |
| Cutting Depth | 4 in |
| Finish | Black Oxide |
| Shank Diameter | 1/4 in |
| Size Type | Fractional |
| Flute Length | 4 in |
| Style | Split |
| Direction of Rotation | Right Hand |
| Material | Black Oxide |
| Point Angle | 135° |
| Length | 6 in |
| Bit Type | Twist |
| Type | Single End, Heavy Duty |
| Weight | 0.9 LB |
| EAN or UPC | 45242167098 |

