Skip to content Skip to navigation menu
Thunderbolt® Black Oxide Jobber Length Drill Bit

48-89-2728

Thunderbolt® Black Oxide Jobber Length Drill Bit
Item #104784605
  • Fractional
  • 11/32 in Drill Size
  • Black Oxide Material
  • Jobber Length Drill Style
Thunderbolt® Black Oxide Jobber Length Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Fractional
  • 11/32 in Drill Size
  • Black Oxide Material
  • Jobber Length Drill Style

description

  • Milwaukee® Thunderbolt® black oxide jobber length drill bits are designed for extreme durability and long life. The Thunderbolt® web features a thicker core than a standard drill bit, which provides ultimate strength and protects against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135 split point tip starts on contact to keep the bit from walking for fast accurate holes. Excellent for drilling on curved surfaces, requires less effort to drill and is highly recommended for use with portable drills.

features

  • Extreme durability: thicker web provides greater strength and longer life
  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
  • Versatile: reduced shank diameter for use in 3/8 in. chucks
  • Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit
Type Single End
Drill Style Jobber Length
Cutting Depth 4 in
Finish Black Oxide
Shank Diameter 1/4 in
Flute Length 4 in
Drill Size 11/32 in
Size Type Fractional
Material Black Oxide
Point Angle 135°
Bit Type Twist
Style Split
Length 6 in
Direction of Rotation Right Hand
Weight 0.11 LB
EAN or UPC 45242166992
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison