- Fractional
- 13/32 in Drill Size
- Titanium Material
- Jobber Length Drill Style
description
- Milwaukee® Thunderbolt® titanium coated drill bits are designed for extreme durability and up to 3X longer life. The thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. The titanium coating reduces heat build-up and keeps the bit sharp to extend performance. A specially designed parabolic flute form clears chips fast, while the 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee thunderbolt titanium coated bits require less effort to drill through wood, metal and PVC, and are highly recommended for use with portable drills.
features
- Extreme durability: thicker web provides greater strength
- Longer life: titanium coating reduces heat build-up for up to 3X longer life
- Versatile: reduced shank diameter for use in 3/8 in. chucks
- Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
- Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
- Corrosion resistant: Titanium coating keeps the bit sharp and provides added protection from heat build-up
| Bit Type | Specialty |
| Drill Size | 13/32 in |
| Drill Style | Jobber Length |
| Length | 6.8 in |
| Flute Length | 6 in |
| Direction of Rotation | Right Hand |
| Size Type | Fractional |
| Shank Diameter | 0.406 in |
| Type | Single End, Heavy Duty |
| Style | Split |
| Cutting Depth | 6 in |
| Material | Titanium |
| Finish | TiN |
| Point Angle | 135° |
| Weight | 0.15 LB |
| EAN or UPC | 45242188017 |

