- Fractional
- 3/32 in Drill Size
- Titanium Material
- Jobber Length Drill Style
description
- Milwaukee® Thunderbolt® titanium coated drill bits are designed for extreme durability and up to 3X longer life. The Thunderbolt® web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. The titanium coating reduces heat build-up and keeps the bit sharp to extend performance. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee® Thunderbolt® titanium coated bits require less effort to drill through wood, metal and PVC, and are highly recommended for use with portable drills. Includes two bits.
features
- Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
- Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
- Versatile: reduced shank diameter for use in 3/8 in. chucks
- Corrosion resistant: Titanium coating keeps the bit sharp and provides added protection from heat build-up
- Extreme durability: thicker web provides greater strength
- Longer life: titanium coating reduces heat build-up for up to 3X longer life
| Style | Split |
| Size Type | Fractional |
| Drill Size | 3/32 in |
| Length | 5.6 in |
| Finish | TiN |
| Flute Length | 5 in |
| Cutting Depth | 5 in |
| Material | Titanium |
| Shank Diameter | 0.093 in |
| Point Angle | 135° |
| Bit Type | Specialty |
| Drill Style | Jobber Length |
| Direction of Rotation | Right Hand |
| Type | Single End, Heavy Duty |
| Weight | 0.03 LB |
| EAN or UPC | 45242187720 |

