- Polyurethane Glove Material
- 3X Large Size
description
- The MILWAUKEE® High-Visibility ANSI/ISEA 105-2016 Cut Level 5 Polyurethane Dipped Gloves are designed to provide a better fit and better protection. These hi-vis gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The cut-resistant gloves feature SMARTSWIPE™ touchscreen-compatible fingertips and have high-performance polyethylene knit into them for added protection. These breathable work gloves are lightweight for comfortable all-day wear. Milwaukee High Visibility Gloves feature color ID bands for users to easily identify cut levels.
features
- Light and Breathable
- Reinforced Nitrile Coating Between Thumb and Index Finger
- Up To 40% More Puncture Resistant
- ANSI/ISEA 105-2016 Cut Level 5
- EN 388 - 4X43E
- SMARTSWIPE™ Touchscreen Compatible Fingertips
- Breathable glove design
- Ideal use for sheet metal, ducting, and glass handling applications
- High Performance Polyethylene is knit into the gloves for cut protection
| Cuff Style | Knit |
| Size | 3X Large |
| Color | High Visibility Yellow/Black |
| Flame Resistance | No |
| Anti-Slip Grip | Yes |
| Gender | Unisex |
| Cut Level | A5 |
| Machine Washable | Yes |
| High Visibility | Yes |
| Reinforced Fingertips | Yes |
| Glove Material | Polyurethane |
| No. of Pieces | 12 |
| Water Resistance | No |
| Insulated | No |
| Weight | 2.35 LB |
| EAN or UPC | 45242597307 |

