Skip to content Skip to navigation menu
Milwaukee Tool48-73-8942B

48-73-8942B

High Visibility Cut Level 4 Polyurethane Dipped Large Gloves
Item #116472334
  • Large Glove Size
  • Polyurethane Material
  • High Visibility Yellow Color
  • A4 ANSI Cut Level
Milwaukee Tool48-73-8942B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Large Glove Size
  • Polyurethane Material
  • High Visibility Yellow Color
  • A4 ANSI Cut Level

description

  • The Milwaukee® large high-visibility cut level 4 polyurethane dipped gloves are designed to provide a better fit and better protection. These hi-vis cut resistant gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The cut resistant gloves feature Smartswipe™ touchscreen compatible fingertips. The cut gloves feature high performance polyethylene for added protection. These breathable gloves are lightweight for comfortable all day wear. Milwaukee offers hi-vis large gloves so users can find their perfect fit. Milwaukee high visibility gloves feature color ID bands for easy identification of cut levels.

features

  • Better fit, better protection
  • ANSI cut level 4
  • Reinforced nitrile coating between thumb and finger
  • Light and breathable
  • Smartswipe™ Touchscreen compatible fingertips
  • High performance polyethylene is knit into the gloves for cut protection
  • 13 Gauge
  • EN388 Abrasion: 4 (Range 1-4)
  • EN388 Cut: X (Range 1-5)
  • EN388 Tear: 4 (Range 1-4)
  • EN388 Puncture: 3 (Range 1-4)
  • EN388 (TDM test) cut: D (Range A-F)
Material Polyurethane
Anti-Slip Grip Yes
Cuff Style Knit
Reinforced Fingertips Yes
Color High Visibility Yellow
Glove Size Large
Machine Washable Yes
Weight 2.09 LB
EAN or UPC 452425538154
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison