Skip to content Skip to navigation menu
Milwaukee Tool48-73-8941B

48-73-8941B

High Visibility Cut Level 4 Polyurethane Dipped Medium Gloves
Item #116472335
  • Medium Glove Size
  • Polyurethane Material
  • High Visibility Yellow Color
  • A4 ANSI Cut Level
Milwaukee Tool48-73-8941B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Medium Glove Size
  • Polyurethane Material
  • High Visibility Yellow Color
  • A4 ANSI Cut Level

description

  • The Milwaukee® medium high-visibility cut level 4 polyurethane dipped gloves are designed to provide a better fit and better protection. These hi-vis cut resistant gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The cut resistant gloves feature Smartswipe™ touchscreen compatible fingertips. The cut gloves feature high performance polyethylene for added protection. These breathable gloves are lightweight for comfortable all day wear. Milwaukee offers hi-vis medium glove sizes so users can find their perfect fit. Milwaukee high visibility gloves feature color ID bands for easy identification of cut levels.

features

  • Better fit, better protection
  • ANSI cut level 4
  • Reinforced nitrile coating between thumb and finger
  • Light and breathable
  • Smartswipe™ Touchscreen compatible fingertips
  • High performance polyethylene is knit into the gloves for cut protection
  • 13 Gauge
  • EN388 Abrasion: 4 (Range 1-4)
  • EN388 Cut: X (Range 1-5)
  • EN388 Tear: 4 (Range 1-4)
  • EN388 Puncture: 3 (Range 1-4)
  • EN388 (TDM test) cut: D (Range A-F)
Reinforced Fingertips Yes
Cuff Style Knit
Material Polyurethane
Machine Washable Yes
Anti-Slip Grip Yes
Glove Size Medium
Color High Visibility Yellow
Weight 2.04 LB
EAN or UPC 452425538086
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison