The Milwaukee® medium high-visibility cut level 4 polyurethane dipped gloves are designed to provide a better fit and better protection. These hi-vis cut resistant gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The cut resistant gloves feature Smartswipe™ touchscreen compatible fingertips. The cut gloves feature high performance polyethylene for added protection. These breathable gloves are lightweight for comfortable all day wear. Milwaukee offers hi-vis medium glove sizes so users can find their perfect fit. Milwaukee high visibility gloves feature color ID bands for easy identification of cut levels.
features
Better fit, better protection
ANSI cut level 4
Reinforced nitrile coating between thumb and finger
Light and breathable
Smartswipe™ Touchscreen compatible fingertips
High performance polyethylene is knit into the gloves for cut protection
13 Gauge
EN388 Abrasion: 4 (Range 1-4)
EN388 Cut: X (Range 1-5)
EN388 Tear: 4 (Range 1-4)
EN388 Puncture: 3 (Range 1-4)
EN388 (TDM test) cut: D (Range A-F)
Anti-Slip Grip
Yes
Color
High Visibility Yellow
Reinforced Fingertips
Yes
Cuff Style
Knit
Glove Size
Medium
Machine Washable
Yes
Material
Polyurethane
Weight
0.17 LB
EAN or UPC
452425536556
We're here for you
with Service Centers across the country - We have your back