Skip to content Skip to navigation menu
Milwaukee Tool48-73-8940B

48-73-8940B

High Visibility Cut Level 4 Polyurethane Dipped Small Gloves
Item #116472336
  • Small Glove Size
  • Polyurethane Material
  • High Visibility Yellow Color
  • A4 ANSI Cut Level
Milwaukee Tool48-73-8940B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Small Glove Size
  • Polyurethane Material
  • High Visibility Yellow Color
  • A4 ANSI Cut Level

description

  • The Milwaukee® small high-visibility cut level 4 polyurethane dipped gloves are designed to provide a better fit and better protection. These hi-vis cut resistant gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The cut resistant gloves feature Smartswipe™ touchscreen compatible fingertips. The cut gloves feature high performance polyethylene for added protection. These breathable gloves are lightweight for comfortable all day wear. Milwaukee offers hi-vis small cut gloves so users can find their perfect fit. Milwaukee high visibility gloves feature color ID bands for easy identification of cut levels.

features

  • Better fit, better protection
  • ANSI cut level 4
  • Reinforced nitrile coating between thumb and finger
  • Light and breathable
  • Smartswipe™ Touchscreen compatible fingertips
  • High performance polyethylene is knit into the gloves for cut protection
  • 13 Gauge
  • EN388 Abrasion: 4 (Range 1-4)
  • EN388 Cut: X (Range 1-5)
  • EN388 Tear: 4 (Range 1-4)
  • EN388 Puncture: 3 (Range 1-4)
  • EN388 (TDM test) cut: D (Range A-F)
Material Polyurethane
Color High Visibility Yellow
Machine Washable Yes
Anti-Slip Grip Yes
Cuff Style Knit
Glove Size Small
Reinforced Fingertips Yes
Weight 1.83 LB
EAN or UPC 452425537928
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison