Skip to content Skip to navigation menu
Milwaukee Tool48-73-8931B

48-73-8931B

High Visibility Cut Level 3 Polyurethane Dipped Medium Gloves
Item #116472330
  • Medium Glove Size
  • Polyurethane Material
  • High Visibility Yellow Color
  • A3 ANSI Cut Level
Milwaukee Tool48-73-8931B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Medium Glove Size
  • Polyurethane Material
  • High Visibility Yellow Color
  • A3 ANSI Cut Level

description

  • The Milwaukee® medium high-visibility cut level 3 polyurethane dipped gloves are designed to provide a better fit and better protection. These hi-vis cut resistant gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The cut resistant gloves feature Smartswipe™ touchscreen compatible fingertips. The cut level 3 gloves are knit with 15 gauge for better dexterity when handling small objects. These breathable gloves are lightweight for comfortable all day wear. Milwaukee offers hi-vis size medium cut gloves for the best fit for every user.

features

  • Better fit, better protection
  • ANSI cut level 3
  • Reinforced nitrile coating between thumb and finger
  • 15 Gauge for better dexterity
  • Light and breathable
  • Smartswipe™ Touchscreen compatible fingertips
  • High performance polyethylene is knit into the gloves for cut protection
  • EN388 Abrasion: 4 (Range 1-4)
  • EN388 Cut: 3 (Range 1-5)
  • EN388 Tear: 4 (Range 1-4)
  • EN388 Puncture: 2 (Range 1-4)
  • EN388 (TDM test) cut: C (Range A-F)
Glove Size Medium
Machine Washable Yes
Reinforced Fingertips Yes
Color High Visibility Yellow
Cuff Style Knit
Material Polyurethane
Anti-Slip Grip Yes
Weight 1.48 LB
EAN or UPC 452425537546
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison