Skip to content Skip to navigation menu
High Visibility Cut Level 3 Polyurethane Dipped Small Gloves

48-73-8930

High Visibility Cut Level 3 Polyurethane Dipped Small Gloves
Item #116472492
  • Small Glove Size
  • Polyurethane Material
  • High Visibility Yellow Color
  • A3 ANSI Cut Level
High Visibility Cut Level 3 Polyurethane Dipped Small Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Small Glove Size
  • Polyurethane Material
  • High Visibility Yellow Color
  • A3 ANSI Cut Level

description

  • The Milwaukee® small high-visibility cut level 3 polyurethane dipped gloves are designed to provide a better fit and better protection. These hi-vis cut resistant gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The cut resistant gloves feature Smartswipe™ touchscreen compatible fingertips. The cut level 3 gloves are knit with 15 gauge for better dexterity when handling small objects. These breathable gloves are lightweight for comfortable all day wear. Milwaukee offers hi-vis size small cut gloves for the best fit for every user.

features

  • Better fit, better protection
  • ANSI cut level 3
  • Reinforced nitrile coating between thumb and finger
  • 15 Gauge for better dexterity
  • Light and breathable
  • Smartswipe™ Touchscreen compatible fingertips
  • High performance polyethylene is knit into the gloves for cut protection
  • EN388 Abrasion: 4 (Range 1-4)
  • EN388 Cut: 3 (Range 1-5)
  • EN388 Tear: 4 (Range 1-4)
  • EN388 Puncture: 2 (Range 1-4)
  • EN388 (TDM test) cut: C (Range A-F)
Color High Visibility Yellow
Anti-Slip Grip Yes
Glove Size Small
Machine Washable Yes
Material Polyurethane
Cuff Style Knit
Reinforced Fingertips Yes
Weight 0.11 LB
EAN or UPC 452425535948
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison