- Polyurethane Glove Material
- Large Size
description
- The MILWAUKEE® High-Visibility ANSI/ISEA 105-2016 Cut Level 1 Polyurethane Dipped Gloves are designed to provide a better fit for all day comfort. The cut-resistant gloves feature SMARTSWIPE™ touchscreen compatible fingertips. The cut level 1 gloves are knit with 15 gauge for better dexterity when handling small objects. These breathable work gloves are lightweight for comfortable all-day wear. Milwaukee offers hi-vis gloves in sizes ranging from S-XXL so users can get their perfect fit. The High Visibility Gloves feature color ID bands for users to easily identify cut levels.
features
- 15 Gauge for Better Dexterity
- Light and Breathable
- Soft and Comfortable Material
- ANSI/ISEA 105-2016 Cut Level 1
- EN 388 - 3121A
- SMARTSWIPE™ Touchscreen Compatible Fingertips
- High dexterity design when handling small objects
- Breathable glove design
- High Performance Polyethylene is knit into the gloves for cut protection
| Anti-Slip Grip | Yes |
| Cut Level | A1 |
| Gender | Unisex |
| Cuff Style | Knit |
| No. of Pieces | 1 |
| Water Resistance | No |
| Reinforced Fingertips | No |
| High Visibility | Yes |
| Machine Washable | Yes |
| Size | Large |
| Glove Material | Polyurethane |
| Insulated | No |
| Color | High Visibility Yellow/Black |
| Flame Resistance | No |
| Weight | 0.09 LB |
| EAN or UPC | 45242597130 |

