- HPPE Glove Material
- Large Size
description
- The MILWAUKEE® High-Dexterity ANSI/ISEA 105-2016 Cut Level 6 Nitrile Dipped Gloves allow users to maintain high dexterity while also being more durable. These MILWAUKEE® cut-resistant gloves are made of an 18 gauge knit for total mobility. The gloves also have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The long-lasting nitrile dip makes these gloves more durable in abusive job site conditions. MILWAUKEE® SMARTSWIPE™ fingertips provide you with full access to your touchscreen devices without removing the gloves. MILWAUKEE® High-Dexterity Gloves feature a color-coded wrist band and back-of-hand logo for easy cut level identification.
features
- 18 Gauge - Total Mobility
- Reinforced Nitrile Coating Between Thumb and Index Finger
- Long-Lasting Nitrile Dip
- ANSI/ISEA 105-2016 Cut Level 6
- EN388 - 4X43F
- SMARTSWIPE™ Touchscreen Compatible Fingertips
- High dexterity design when handling small objects
- Breathable glove design
- High Performance Polyethylene is knit into the gloves for cut protection
- Color-coded band for easy cut level identification
| Machine Washable | Yes |
| Glove Material | HPPE |
| Gender | Unisex |
| Cuff Style | Knit |
| Insulated | No |
| Anti-Slip Grip | Yes |
| Size | Large |
| Flame Resistance | No |
| Water Resistance | No |
| Reinforced Fingertips | Yes |
| High Visibility | No |
| No. of Pieces | 12 |
| Color | Gray/Black |
| Cut Level | A6 |
| Weight | 0.0 KG |
| EAN or UPC | 45242654000 |

