- Single Pull Zipper Closure
description
- The MILWAUKEE® 2XL/3XL AR/FR CAT. 1 Class 2 Breakaway High Visibility Safety Vest is engineered to carry more with lightweight protection. The Arc-Rated and Flame-Resistant Vest has ten pockets, including pen pockets, chest pocket with closure, and external pocket for easy access to essential items while on the job. AR/FR lightweight WESTEX® DH by Miliken® DH material provides added comfort when wearing the vest as part of a complete AR/FR garment system and rated to an ATPV of 5.7 cal./cm². The yellow safety vest features a quick external size adjustment for better fit and a durable pass-through slit for fall protection gear. The vests are compliant with NFPA 2112 for protection against flash fires and arc flash hazards. The high visibility reflective safety vests are required when working around traffic going 25 MPH or working around heavy machinery. This includes construction, road construction, traffic direction, utility crews, and survey crews. The breakaway vest is designed with five tearaway points located on the shoulders, sides, and front that can break away when caught or snagged. AR/FR CAT. 1 Class 2 Safety Vests are ANSI and CSA compliant and can be customized by adding a logo.
features
- Quick External Size Adjustment - Better Fit
- ATPV: 5.7 cal./cm²
- Fall Protection Pass Through
- Secure Hook & Loop Closure
- Chest Pocket with Hook and Loop Opening/Closure
- 5-Point Breakaway on shoulders, sides, and front
- Durable Mic Tabs
- ANSI107-15 CLASS 2 TYPE R
- NFPA 2112 Certified
- Customize Your PPE
- Cat. 1 - ASTM F1506
- Fabric Weight/Yd^2: 6.5 oz/yd^2
| Workwear | Yes |
| Outerwear Venting | No |
| Insulated | No |
| Accent Color 2 | Black |
| Moisture Management | No |
| Closure Type | Single Pull Zipper |
| Lined | No |
| Clothing Type | Adult Unisex |
| Flame Resistance | Yes |
| High Visibility | Yes |
| Size | 2XL/3XL |
| Collar Style | No Collar |
| Color | Yellow |
| Fit | Fitted |
| Pocket Inside Quantity | 1 |
| Reflective Safety Trim | Reflective Trim |
| Water Resistance | No |
| Machine Washable | Yes |
| Accent Color 1 | Gray |
| Arc Rating | 9.1 cal/cm2 |
| Pocket Outside Quantity | 9 |
| Stitch/Hem | Single |
| Outer Shell Material | WESTEX® DH Material |
| Sleeve Length | No Sleeve |
| Weight | 1.0 LB |
| EAN or UPC | 45242604494 |

