- Single Pull Zipper Closure
description
- The MILWAUKEE® S/M Yellow ANSI Type R Class 2 Surveyor's High Visibility Safety Vest is designed for maximum durability and to carry more. The full, tear-resistant 600D woven construction allows the vest to survive the most rugged environments. The surveyor’s safety vest carries more, with 27 pockets including a rear tablet pocket, clear ID holder, internal waterproof pocket, and side bottle pockets. The vest features reinforced pockets and edges strengthened with an additional layer of 600D tear resistant material to withstand rough jobsite conditions. These safety vests are constructed from moisture-wicking and anti-microbial treated fabric that stays cool and dries fast while preventing odor and bacteria build-up. Milwaukee incorporated a comfortable padded collar to reduce pressure around the neck. The vest features a dual quick-internal size adjustment, providing a better fit when wearing it in the summer over a t-shirt or in the winter over a jacket. These surveyor safety vests also feature a durable pass-through slit for fall protection gear and have dedicated hearing protection storage. Class 2 high visibility reflective safety vests are recommended when working in environments with traffic traveling under 50 mph or around heavy machinery. This includes construction, road construction, traffic direction, utility crews, and survey crews.
features
- Tear Resistant Construction - Woven 600D
- Reinforced Pockets and Edges with Additional 600D Tear Resistant Material
- Moisture Wicking - Stay Cool, Dry Fast
- Anti-Microbial Prevent Odor & Bacteria
- Rear Tablet Pocket with Dual Sided Accessibility
- Comfortable Padded Collar
- Heavy-Duty Zipper Closure
- Clear ID Holder and Velcro Opening and Closure
- Dual, Quick Internal Size Adjustment, Better Fit
- Fall Protection Pass Through
- Dual Water Bottle Pockets
- 7 Internal Pockets including Water Resistant Pocket
- Third Party Tested to ANSI107-15 Type R Class 2
| Outer Shell Material | Polyester |
| Moisture Management | No |
| Pocket Outside Quantity | 20 |
| Stitch/Hem | Single |
| Workwear | Yes |
| Accent Color 1 | Silver |
| Reflective Safety Trim | Reflective Trim |
| Insulated | No |
| Fit | Loose |
| Collar Style | Standard Collar |
| High Visibility | Yes |
| Flame Resistance | No |
| Pocket Inside Quantity | 7 |
| Clothing Type | Adult Unisex |
| Closure Type | Single Pull Zipper |
| Color | Yellow |
| Size | Small/Medium |
| Lined | No |
| Accent Color 2 | Orange |
| Water Resistance | No |
| Sleeve Length | No Sleeve |
| Outerwear Venting | Yes |
| Machine Washable | Yes |
| Weight | 1.0 LB |
| EAN or UPC | 45242595297 |

