- Single Pull Zipper Closure
description
- The MILWAUKEE® S/M Yellow ANSI Type R Class 3 High Visibility Mesh Safety Vest is designed to keep professionals cool and reduce odor with moisture-wicking and anti-microbial treated fabric. This safety vest features lightweight, breathable mesh to stay cooler and comfortable in hot working conditions. The high visibility mesh safety vest has 9 pockets, including a clear ID holder and an internal pocket providing added storage. The vest features a quick, internal size adjustment providing a better fit and a durable pass-through slit for fall protection gear. The zipper closure on the safety vest provides ultimate job site security. The Class 3 safety vest has sleeves with reflective striping to add greater visibility. Class 3 high visibility reflective vests are recommended when working in environments with traffic traveling over 50 mph, around heavy machinery, or where additional visibility is required. This includes construction, road construction, traffic direction, utility crews, and survey crews.
features
- Lightweight, Breathable Mesh
- Quick Internal Size Adjustment, Better Fit
- Secure Zipper Closure
- Clear ID Holder and Velcro Opening and Closure
- Fall Protection Pass Through
- Reinforced Pen Pockets with 600D Tear Resistant Material
- Durable Dual Mic Tabs
- 1 Internal Pocket
- Class 3 Sleeves for Added Visibility
- Hang Loop For Easy Storage
- Third Party Tested
- ANSI107-15 Type R, Class 3
| Stitch/Hem | Single |
| Accent Color 1 | Silver |
| Pocket Inside Quantity | 1 |
| Flame Resistance | No |
| Lined | No |
| Outerwear Venting | Yes |
| Pocket Outside Quantity | 8 |
| Sleeve Length | Mid Length |
| Insulated | No |
| Water Resistance | No |
| Closure Type | Single Pull Zipper |
| Moisture Management | No |
| Clothing Type | Adult Unisex |
| Size | Small/Medium |
| Collar Style | Standard Collar |
| Color | Yellow |
| Machine Washable | Yes |
| Outer Shell Material | Polyester Mesh |
| Workwear | Yes |
| Fit | Fitted |
| Reflective Safety Trim | Reflective Trim |
| High Visibility | Yes |
| Weight | 0.525 LB |
| EAN or UPC | 45242595136 |

