- LEXAN™ Polycarbonate Material
- Gray Color
description
- The MILWAUKEE® Type 2, Class C Vented Safety Helmets deliver you better protection and more comfort. These safety helmets offer protection from top and side impacts. These construction safety helmets are BOLT™ Accessory Compatible with four BOLT™ accessory slots and two universal accessory slots that easily integrate additional personal protection equipment and accessories so you can Secure Accessories Simultaneously. The helmets include a MILWAUKEE® BOLT™ Headlamp Mount that works with most headlamps for easy, secure attachment, and a BOLT™ Marker Clip allows for easy access to pens and markers. This Milwaukee helmet has a comfortable padded suspension that includes an adjustable swinging ratchet for better comfort. The climbing style helmet also has a comfortably fitting five adjustable buckle chin strap for better security. An antimicrobial sweatband and helmet liner prevent odor and bacteria build up and are removable and machine washable. These safety helmets are ANSI type 2 and customizable by adding your logo.
features
- Protects Side and Top Impact
- Secure Accessories Simultaneously - BOLT™ Accessory Compatible
- Comfortable Padded Suspension
- Comfortable Fit - 5 Adjustable Buckles Chin Strap
- Adjustable swinging ratchet - better comfort
- Antimicrobial and moisture wicking Sweat Band and Helmet Liner
- Machine washable sweat band, helmet liner and chin strap
- Includes a BOLT™ Headlamp Mount that works with most headlamps
- Includes a BOLT™ Marker Clip for easy access to pens and markers
- ANSI/ISEA Z89.1 Type 2 Class C
- Meets Energy Absorption Capacity clauses 4.2.1.2 (Front), 4.2.1.3 (Side), & 4.2.1.4 (Rear), and Retention System clauses 4.2.3 (Strength) & 4.2.4 (Effectiveness) of EN12492:2012
| Hat Style | Safety Helmet |
| Color | Gray |
| Chin Strap | Yes |
| Adjustable Strap | Yes |
| U.S. Hat Size | Adjustable Fit |
| Standard | ANSI Z89.1-1997 CLASS C, ANSI Z89.1-1997 TYPE II, OSHA |
| Material | LEXAN™ Polycarbonate |
| Ventilated | Yes |
| Visor | Yes |
| Impact Resistant | Yes |
| Weight | 1.15 LB |
| EAN or UPC | 45242792634 |

