- HDPE Material
- Gray Color
description
- The MILWAUKEE® Gray Front Brim Vented Hard Hat with 4-Point Ratcheting Suspension - Type 1, Class C is designed to adapt to your jobsite. The hard hat has a BOLT™ Headlamp Mount that works with most headlamps for easy, secure attachment. Four BOLT™ accessory slots and two universal accessory slots easily integrate additional personal protection equipment and accessories onto the hard hat. All Milwaukee hard hats have a ratcheting suspension for quick adjustment and added comfort. A BOLT™ Marker Clip allows for easy access to pens and markers. A sweatband is included and is moisture wicking for additional comfort. These construction hard hats are ANSI/CSA approved and can be customized by adding a logo.
features
- Adapt To Your Jobsite
- Includes a BOLT™ Headlamp Mount that works with most headlamps
- 6 Accessories Slots for Quick Access
- Ratcheting Suspension - Quickly Adjust
- Moisture Wicking Sweatband to Stay Cool and Dry Fast
- Includes a BOLT™ Marker Clip for easy access to pens and markers
- Secure Accessories Simultaneously - BOLT™ Accessory Compatible
- Cushioned Ratchet and Crown Pads
- Largest Ratcheting Adjustment Range
- Made in USA With Global Materials
- ANSI/ISEA Z89.1 Type 1 Class C
- CSA Z94.1 Type 1 Class C
- UL Third-Party Tested and Certified
- Includes a Milwaukee logo decal and Identification Stickers
| Color | Gray |
| Standard | ANSI Z89.1-1997 CLASS C, ANSI Z89.1-1997 TYPE II, OSHA |
| Impact Resistant | Yes |
| Material | HDPE |
| Accessory Mounts Included | Yes |
| Adjustable Strap | No Strap Included |
| U.S. Hat Size | Adjustable Fit |
| Ventilated | Yes |
| Chin Strap | No |
| Hat Style | Cap |
| Visor | No |
| Weight | 0.95 LB |
| EAN or UPC | 45242610839 |

