- HDPE Material
- White Color
description
- The MILWAUKEE® White Full Brim Hard Hats with 6-Point Suspension - Type 1, Class E is designed to adapt to your jobsite. The hard hat has a BOLT™ Headlamp Mount that works with most headlamps for easy, secure attachment. Four BOLT™ accessory slots and two universal accessory slots easily integrate additional personal protection equipment and accessories onto the hard hat. The hard hat includes an adjustable swinging ratchet for better comfort and has a 6-point ratcheting suspension for quick adjustment. The hard hat also includes a BOLT™ Marker Clip that allows for easy access to pens and markers. The head protection also includes a moisture-wicking sweatband to stay cool and dry fast. These construction hard hats are ANSI/CSA approved and can be customized by adding a logo.
features
- Adapt To Your Jobsite
- Includes a BOLT™ Headlamp Mount that works with most headlamps
- 6 Accessories Slots for Quick Access
- Adjustable Swinging Ratchet - Better Comfort
- Ratcheting Suspension - Quickly Adjust
- Moisture Wicking Sweatband to Stay Cool and Dry Fast
- Includes a BOLT™ Marker Clip for easy access to pens and markers
- Secure Accessories Simultaneously - BOLT™ Accessory Compatible
- Cushioned Ratchet and Crown Pads
- Largest Ratcheting Adjustment Range
- Made in USA With Global Materials
- ANSI/ISEA Z89.1 Type 1 Class E
- CSA Z94.1 Type 1 Class E
- UL Third-Party Tested and Certified
- Includes a Milwaukee logo decal and Identification Stickers
| Color | White |
| Chin Strap | No |
| Visor | No |
| Accessory Mounts Included | Yes |
| Hat Style | Full Brim |
| U.S. Hat Size | Adjustable Fit |
| Standard | ANSI Z89.1-1997 CLASS E, ANSI Z89.1-1997 TYPE II, OSHA |
| Material | HDPE |
| Ventilated | No |
| Impact Resistant | Yes |
| Adjustable Strap | No Strap Included |
| Weight | 0.95 LB |
| EAN or UPC | 45242603510 |

