- 18 Battery Voltage
- Lithium Ion Battery Chemistry
description
- Compatible with all Milwaukee M18 cordless tools, the M18 REDLITHIUM XC extended-capacity battery delivers 4 Ah (72 watt-hour) of run time—even in sub-zero temperatures. Each 18 volt lithium-ion battery is laden with new-age REDLINK circuitry engineered to prevent overloads and protect against cell-damaging discharge.Professionals depend on heavy-duty, long-lasting performance and Milwaukee delivers with this 18 volt battery pack.This versatile charger accepts all M12 and M18 batteries, so you’ll always be prepared, especially on jobs that require a mix of M12 and M18 Milwaukee cordless power tools. Fast and efficient, power your Milwaukee compact batteries in just 30 minutes and extended capacity batteries in 60 minutes, without the hassle and of taking extra chargers to your jobsite.
features
- Built-in charge meter on battery
- Battery resists drainage when not in use
- Battery rechargeable in 60 minutes or less
- Battery compatible with all Milwaukee M18 tools and chargers
- Battery Fuel Gauge displays remaining run-time
- Charge management: Charger communicates with the battery pack to ensure a full charge and battery protection
- Single unit simplicity: Charges M12™ RED LITHIUM™ and M12™ Lithium-Ion batteries
| Warranty | 3 Years |
| Color | Black/Red |
| Battery Chemistry | Lithium Ion |
| Battery Charger Included | Yes |
| Rechargeable | Yes |
| Amp Hour | 4 |
| Battery Package Count | 2 |
| Compatibility | Milwaukee M18™ Tools |
| Battery Voltage | 18 V |
| Housing Material | Plastic/Rubber |
| Weight | 7.32 LB |
| EAN or UPC | 45242598519 |

