- 12 Battery Voltage
- 3 ft Cord Length
description
- The MILWAUKEE® 3ft USB-C Cable and 2.1A Wall Charger feature Nothing but Heavy Duty design to stand up to abusive jobsite environments. A premium braided cable with metal ends delivers extended life when compared to off-the shelf charging cords. A fast charging wall plug provides 2.1A device charging. USB-C Cable, Micro USB Adapter, and Wall Charger are compatible with MILWAUKEE® REDLITHIUM™ USB products and M12™ Compact Charger and Power Source. Cable and plug also compatible with other USB-C and Micro-USB devices and cords.
features
- 3ft USB-C Braided Cord Prevents Damage from Abrasion
- Metal Cord Ends Extend Product Life
- 2.1A Wall Plug Provides Fast Charging of All Devices
- USB-C Cable Compatible with all USB-C Devices
- USB-C to Micro-USB Adaptor
| Standard | UL |
| Housing Material | Reinforced Nylon |
| Accepts Battery Sizes | USB-C Devices |
| Length | 36 in |
| Color | Red |
| Battery Voltage | 12 V |
| Cord Length | 3 ft |
| Power Source | Electrical Outlet |
| Weight | 0.2 LB |
| EAN or UPC | 45242798742 |

