The M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery pack provides 50% more power and runs 50% cooler vs M18™ REDLITHIUM™ HD battery packs. The massive increase in power elevates the performance of the entire M18™ system and drives the next breakthrough in M18 FUEL™, generating the power of 15 A corded product. It delivers fade free power and runs substantially cooler through heavy applications, allowing tradesmen to push their cordless tools harder and longer than ever before. The M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 is the best performing cold weather pack ever made, providing increased power in extreme cold weather conditions (below 0F / -18C). It provides the most work per charge of any professional power tool battery in the industry, driving full corded replacement on the jobsite. The REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery is fully compatible with 150+ M18™ solutions.
features
REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
Best-in-class construction: offers long-lasting performance and the best protection against jobsite conditions
Fuel gauge Onboard: displays remaining run-time
Versatility: powers more than 150 M18™ cordless solutions
Battery Capacity (Amp-Hrs)
12
Voltage Rating
18 V
Charge Time
2 h
Battery Charger Width
6 3/4 in
Battery Charger
Included
Battery Charger Included
Yes
Rechargeable
Yes
Cord Length
6 ft
Housing Material
Plastic/Rubber
Color
Red/Black
Battery Chemistry
Lithium Ion
Battery Charger Length
6.8 in
Type
Battery & Charger Starter Kit
Battery Charger Height
5.63 in
No. of Batteries
1
Weight
3.19 LB
EAN or UPC
45242519224
We're here for you
with Service Centers across the country - We have your back