- 3.35 in Blade Length
- 0.21 in Blade Thickness
description
- Milwaukee's 18 ga. Shear model 6850 features a swivel head that contains a center blade(48-44-0151), a left blade(48-44-0161) and a right blade(48-44-0171). Each blade is replaceable separately, but it is recommended to change all three at the same time for maximum sharpness. This style shear removes a continuous metal curl approximately 1/4 inch wide.
features
- Use with Milwaukee model 6850
- Durable replacement part
- Please reference service parts list and wiring instructions
- Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee product
- Service Milwaukee products through authorized Milwaukee service centers only
| Accessory Type | Shear Blade |
| Blade Thickness | 0.21 in |
| Compatibility | Milwaukee 6850 |
| Blade Length | 3.35 in |
| Blade Cutting Material | Steel |
| Weight | 0.095 LB |
| EAN or UPC | 452425740496 |

