- Special Application
- Grit
- 2 3/4" Length
description
- Detail to the material used, tooth shape, and sharpness make these blades cut clean, fast, and have a longer life.
| Blade Type | Special Application |
| Length | 3 in |
| Blade Material | High Carbon Steel |
| Teeth Per Inch | N/A |
| Tooth Type | N/A |
| Weight | 0.06 LB |

