- Jig Saw Blade
- 10 Teeth Per Inch
description
- Get professional-grade performance and longer blade life with the Milwaukee® 4 in. 10 TPI bi-metal jig saw blade (5-Pack). These heavy-duty blades last longer than high-speed steel or carbon blades. With Milwaukee's attention to blade material, tooth shape and sharpness, the jig saw blades are ideal for fast, clean cuts in wood. This blade has a universal tang and fits Milwaukee jig saw model 6256-6 and other popular brands.
features
- Longer life: bi-metal construction lasts longer than high-speed steel and carbon blades
- Fast cuts: tooth shape and sharpness permit quick shearing through nail-embedded wood
- Versatile: features a universal tang
- Super tough bi-metal composition
| Blade Thickness | 0.1 in |
| Blade Material | Bi-Metal |
| No. of Teeth | 40 |
| Width | 9/32 in |
| Blade Type | Multi-Purpose |
| Application | Multi-Purpose |
| Teeth Per Inch | 10 |
| Length | 4 in |
| Tooth Type | Taper Ground |
| Weight | 0.07 LB |
| EAN or UPC | 45242138418 |

