- Special Application
- Knife
- 3 5/8" Length
| Blade Material | High Carbon Steel |
| Tooth Type | N/A |
| Blade Type | Special Application |
| Length | 3 5/8 in |
| Teeth Per Inch | N/A |
| Weight | 0.05 LB |
| Blade Material | High Carbon Steel |
| Tooth Type | N/A |
| Blade Type | Special Application |
| Length | 3 5/8 in |
| Teeth Per Inch | N/A |
| Weight | 0.05 LB |