- 7 1/4 in Blade Diameter
description
- Milwaukee's wood cutting, basic framing blade features precision ground tungsten Carbide teeth for fast, smooth cuts.
features
- Precision ground tungsten Carbide teeth for fast, smooth cuts.
- Thin Kerf design for clean, fast cuts.
- Heat expansion slots reduce blade stress for accurate cuts.
- Cooling vents
- Expansion slots
- Great for use with: softwoods, hardwoods, wet lumber, treated lumber and laminated woods such as plywood, OSB, LVL, PSL, LSL & OSL
- Anti-kickback shoulder
- Thin Kerf blade
- Diamond Arbor for worm drive saws
| Thickness | 0.063 in |
| Arbor Hole Size | 5/8 in |
| Type | Circular Saw |
| Blade Dia. | 7 1/4 in |
| Weight | 0.441 LB |
| EAN or UPC | 45242536757 |

