- 5 3/8 in Blade Diameter
- Metal Application
description
- Milwaukee metal tech circular saw blades were specifically designed to exceed the expectations of contractors for blade life, cut quality, and speed in the most demanding metal cutting applications – without a lubricant. A hand-tensioned, hardened alloy steel body extends blade life and delivers the highest quality cuts available. Carbide tipped teeth with alternate top bevel grind shear through metal leaving burr-free, cool-to-touch cuts. Designed for use with the M18 cordless 5-3/8 in. Metal saw, these blades feature a thin Kerf that reduces the amount of drag and resistance while cutting, resulting in more cuts per charge.
features
- Cool - no extreme heat buildup preserves blade life and allows handling the work piece immediately
- Clean - no burrs eliminates secondary operations saving time and money
- Lasts up to 25x longer than abrasive blades
- Dry - no lubricant required, saving time and money with less mess
| Blade Dia. | 5 3/8 in |
| RPM [Max] | 3500 rpm |
| Kerf | 0.2 in |
| Arbor Hole Size | 20 mm |
| Thickness | 0.1 in |
| Grind Type | Ripping |
| No. of Teeth | 36 |
| Cutting Edge Material | Carbide |
| Application | Metal |
| Weight | 0.39 LB |
| EAN or UPC | 45242233793 |

