- 10 in Blade Diameter
- Wood/Plywood/Composites Application
description
- Milwaukee's wood cutting, fine finish blades provide cleaner cuts and cutting efficiencies to improve your productivity. An ATB tooth pattern minimizes tear out in the cut material. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. 10-1/4 in. blades are ring tensioned to further stabilize the blade. Laser cut vibration slots minimize wobble and warping during use. A thin Kerf design delivers faster, more efficient cuts.
features
- An ATB tooth pattern minimizes tear out in the cut material
- Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming
- Laser cutting technology from 100% sheet steel increase cutting accuracy
- Anti-friction coating
- Laser cut from sheet steel
- Polymer filled vibration slots
- Alternate tooth bevel (ATB) pattern
- Cobalt infused tungsten Carbide
- Thin Kerf blade
- Blade tensioning ring
- 40 Tooth
- 5/8 in. Arbor hole with diamond knock-out
- Great for use with: softwoods, hardwoods, melamine, MDF, veneered plywoods, wet lumber, treated lumber and laminated woods such as plywood, OSB, LVL, PSL, LSL & OSL
| No. of Teeth | 40 |
| Thickness | 0.073 in |
| Blade Dia. | 10 in |
| Kerf | 0.102 in |
| Expansion Slots | Yes |
| Application | Wood/Plywood/Composites |
| Vibration Dampening Technology | Yes |
| Arbor Hole Size | 5/8 in |
| 13/16" Diamond Arbor Knockout | Yes |
| Grind Type | ATB |
| RPM [Max] | 7000 rpm |
| Cutting Edge Material | Cobalt Infused Tungsten Carbide |
| Non-Stick Coating | Yes |
| Weight | 1.855 LB |
| EAN or UPC | 45242512133 |

