- 30.563 in Blade Length
- 0.02 in Blade Thickness
description
- Maximize your band saw blade performance with the new extreme metal band saw blades. These blades deliver exactly what you need for daily job site use -more cuts and less blade changes. An aggressive variable tooth design gives you the versatility to cut more metals of various thickness without changing blades. Available in deep cut (44 7/8"), compact (35 3/8"), sub-compact (30-9/16") and sub-compact (27") sizes
features
- More Cuts. Less Blade Changes.
- 3X Life in Stainless Steel and other extreme metals.
- 2X Faster in Thin Metals
- 25% More Cuts Per Charge
- Optimized Tooth Design for clean cuts
- Made in the USA with global materials
| Blade Width | 0.5 in |
| Teeth Per Inch | 8/10 |
| Tooth Count | 260 |
| Blade Cutting Material | High Speed Steel |
| Progressive Blade Tooth Spacing | No |
| Material Cut | Thick Metal |
| Saw Blade Type | Band |
| Blade Thickness | 0.02 in |
| Blade Length | 30.563 in |
| Weight | 0.85 LB |
| EAN or UPC | 45242605156 |

