- High Speed Steel Blade Material
- 18 Threads Per Inch
description
- Milwaukee band saw blades are designed to maximize performance of any portable band saw that takes a 32-7/8 in. blade. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials. With the Matrix II high speed steel, we extended the life of th blade in hard materials.
features
- Longer life
- Fast clean cuts
- Optimized for cordless
- Designed to maximize performance on all 32-7/8 in. compact band saws
| Blade Material | High Speed Steel |
| Material Cut | Metal |
| Width | 1/2 in |
| TPI | 18 |
| No. of Teeth | 592 |
| Blade Type | Band Saw Blade |
| Length | 32 7/8 in |
| Thickness | 0.02 in |
| Weight | 0.45 LB |
| EAN or UPC | 45242541508 |

