- High Speed Steel Material
- 24 Teeth Per Inch
description
- Maximize your compact band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee® 24 TPI compact portable band saw blade. Get long tooth life and exceptional durability when cutting a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again.
features
- Fast cutting: precision-formed teeth create fast, clean cuts
- Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
- Long life: alloy backing steel extends blade life
- Versatile: designed for cutting common materials up to 5/32 in. thick and very hard materials 5/32 in. to 3/16 in. thick
| Teeth Per Inch | 24 |
| Blade Length | 35.375 in |
| Material Cut | Metal |
| Weight | 0.113 LB |
| EAN or UPC | 45242546756 |

