
- Bi-Metal Material
- 10 Teeth Per Inch
description
- Milwaukee compact portable band saw blades are designed to maximize performance of Milwaukee compact band saws. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials.
features
- Fast cutting: precision-formed teeth create fast, clean cuts
- Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
- Long life: alloy backing steel provides extended blade life
- Versatility: designed for cutting common materials 5/16 in. to 1/2 in. thick
Blade Length | 35.378 in |
Material Cut | Multi-Purpose |
Teeth Per Inch | 10 |
Weight | 0.113 LB |
EAN or UPC | 45242553877 |
