- Bi-Metal Material
- 14 Teeth Per Inch
description
- Milwaukee bi-metal super-tough band saw blades outlast conventional blades up to 3 times, requiring fewer blade changes. An extremely hard and uniform tooth point is electron beam welded to a tough durable backing with high flex life for faster cutting and longer blade life. Recommended for cutting aluminum, angle iron, bronze, brass, copper, galvanized pipe, mild steel, and tougher steels including stainless, chrome, tungsten steel, plus other problem material at slow speed.
features
- Fast cutting: precision-formed teeth create fast, clean cuts
- Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
- Long life: alloy backing steel provides extended blade life
- Versatility: designed for cutting common materials 3/16 in. to 5/16 in. thick and very hard materials 5/16 in. to 1/2 in. thick
| Blade Length | 44.8 in |
| Material Cut | Multi-Purpose |
| Teeth Per Inch | 14 |
| Weight | 0.138 LB |
| EAN or UPC | 45242546183 |

