
- Bi-Metal Material
- 10/14 Teeth Per Inch
description
- Maximize your band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee® 10/14 TPI standard / deep-cut portable band saw blade. Get exceptional durability and accuracy for your portable band saw that takes a 44-7/8 in. blade. Milwaukee's standard/deep cut band saw blades deliver long tooth life in a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again.
features
- Fast cutting: precision-formed teeth create fast, clean cuts
- Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
- Long life: alloy backing steel provides extended blade life
- Versatility: designed for interrupted cutting in structural and profiles 5/32 in. to 5/16 in. thick
Blade Length | 44.875 in |
Material Cut | Multi-Purpose |
Teeth Per Inch | 10/14 |
Weight | 0.138 LB |
EAN or UPC | 45242546176 |
