- 2.2 in Blade Length
- 0.04 in Blade Thickness
description
- The MILWAUKEE® 2" Planer Blades are designed for and compatible with the M12 Brushless 2" Planer (2524-20). These 2" blades are designed with carbide for added durability and are double-sided for increased longevity. With 2 blades included, users will be able to replace both blades on the cutter head of the M12 Brushless 2" Planer.
features
- Compatible with the M12 Brushless 2" Planer (2524-20)
- Made of carbide for increased durability against nails and staples
- Double-sided for longevity
- Delivers smooth surface finish
- Includes: (2) 2" Carbide blades
| Compatibility | Milwaukee M12™ Brushless 2" Planer (2524-20) |
| Accessory Type | Blades |
| Blade Length | 2.2 in |
| Blade Cutting Material | Carbide Tipped |
| Material Cut | Wood |
| Blade Thickness | 0.04 in |
| Weight | 0.08 LB |
| EAN or UPC | 45242785681 |

