- 2 in Die Size
description
- The MILWAUKEE® Universal Pipe Threading Dies are designed for use with MILWAUKEE® NPT Pipe Threading Die Head w/ Micro-Adjust (49-16-5100). MILWAUKEE® pipe threading dies are offered in alloy, high speed, and high speed for stainless. Each die type is available in sizes ½ - ¾” and 1” – 2”. These dies are also compatible with Ridgid Universal Die Heads (NOS. 504A, 711, 713, 811A, 815A, 816, 817, and 842). Stamped size, type, and alignment numbers for easy identification and installation.
features
- High Speed Steel
- 11-1/2 TPI
- Designed for use with MILWAUKEE® NPT Pipe Threading Die Head w/ Micro-Adjust (49-16-5100)
- Also Compatible in Universal Die Heads (NOS. 504A, 711, 713, 811A, 815A, 816, 817, 842)
- Optimized for use in High Speed with the MX FUEL™ Pipe Threading Machine
- Stamped size and type of die for easy identification
- Stamped alignment numbers for quick installation into die head
- Designed to produce clean and precise threads on pipe
- Threads 1" - 2" Pipe
| Die Material | Steel |
| Fitting Size | 1 in, 2 in |
| Die Size | 2 in |
| Die Length | 9.125 in |
| Weight | 1.34 LB |
| EAN or UPC | 45242745883 |

