- Forged Aluminum Material
- 3/4 in Die Size
description
- MILWAUKEE® Compact Portable Pipe Threading Forged Aluminum Die Heads are the Industry's lightest die heads. Forged from military grade Aluminum providing maximum durability and up to 50% lower weight from competitive die heads. Up to 20% larger slots allow clearer visibility with less nesting for a smoother threading process. The smooth face caps give a comfortable place to put your hand while engaging onto the pipe. Compatible with MILWAUKEE® M18 FUEL 1-¼" Compact Pipe Threader and Ridgid 600-I Power Drive. All Milwaukee Forged Aluminum Die Heads are backed by Milwaukee's Limited Lifetime Warranty. Packed into PACKOUT(TM) for Modular Connectivity with MILWAUKEE® ALL PACKOUT™ Components
features
- Up to 50% Lighter Weight for maximum productivity and ease of transport
- Military grade forged aluminum for maximum durability
- Up to 20% larger windows for increased visibility with less nesting
- Smooth face cap for comfortable hand placement
- Compatible with Milwaukee M18 FUEL 1-¼" Compact Pipe Threader and Ridgid 600-I Power Drive
- Includes 1/2", 3/4", 1", 1-1/4" ALLOY NPT Compact Forged Aluminum Die Heads
- Installed with Alloy NPT Dies
- Modular Connectivity with ALL PACKOUT™ Components
- Industry’s Lightest die head compared to competitive solutions
- Limited Lifetime Warranty covers portable pipe threading die head only
- Ability to create NPT threads for secure fitting connections
- Right hand directional cutting
| Material | Forged Aluminum |
| Fits Nominal Pipe Size | 3/4 |
| Ratcheting | No |
| Die Head Size | 3/4 in |
| Weight | 1.86 LB |
| EAN or UPC | 45242608447 |

