- Forged Aluminum Material
- 1/2 in Die Size
description
- MILWAUKEE® Portable Pipe Threading Forged Aluminum Die Heads are the Industry's lightest die heads. Forged from military grade Aluminum providing maximum durability and up to 50% lower weight from competitive die heads. Up to 25% larger slots allow clearer visibility with less nesting for a smoother threading process. The smooth face caps give a comfortable place to put your hand while engaging onto the pipe. Compatible with MILWAUKEE® M18 FUEL 2" Pipe Threader, Ridgid 700 Power Drive, and DeWalt DCE700 Threader. All Milwaukee Forged Aluminum Die Heads are backed by Milwaukee's Limited Lifetime Warranty. Packed into PACKOUT(TM) for Modular Connectivity with ALL MILWAUKEE® PACKOUT™ Components
features
- Up to 50% Lighter Weight for maximum productivity and ease of transport
- Military grade forged aluminum for maximum durability
- Up to 25% larger windows for increased visibility with less nesting
- Smooth face cap for comfortable hand placement
- Compatible with Milwaukee M18 FUEL 2" Pipe Threader, Ridgid 700 Power Drive, and DeWalt DCE700 Threader
- Includes 1/2", 3/4", 1", 1-1/4", 1-1/2", 2" High-Speed NPT Forged Aluminum Die Heads
- Installed with High-Speed NPT Dies
- Modular Connectivity with ALL PACKOUT™ Components
- Industry’s Lightest die head compared to competitive solutions
- Limited Lifetime Warranty covers portable pipe threading die head only
- Ability to create NPT threads for secure fitting connections
- Right hand directional cutting
| Ratcheting | No |
| Fits Nominal Pipe Size | 1/2 |
| Die Head Size | 1/2 in |
| Material | Forged Aluminum |
| Weight | 1.84 LB |
| EAN or UPC | 45242608430 |

