- 5.7 in Length
- Reinforced Nylon Material
- Black Color
description
- The MILWAUKEE® 360° Laser Bracket is an adaptable laser attachment that contributes to the fastest laser setup. With the Multi-Plane Rotational Adjustment, it easily mounts lasers on flat, horizontal, or vertical materials. The amplified rare earth magnets provide a strong hold onto metal surfaces. The strong magnets combined with integrated screw and nail hang holes make setup easy and efficient in any environment. The 360° Laser Bracket Mount also features a precision vertical adjustment that makes aligning horizontal lines much faster. The bottom has 1/4-20" threading that easily attaches to most tripods. The 360° Laser Bracket is compatible with all Milwaukee Line & Plane Lasers and is covered by a Limited Lifetime Warranty.
features
- Multi-Plane Rotational Adjustment
- Micro Control: Precise Vertical Alignment
- Maximum Strength Amplified Rare Earth Magnets
- 1/4-20 & 5/8-11 Thread Mount
- Adjustment Lock
- Integrated Screw and Nail Hang Hole
- Non-marring Rubber Pads
- For use with Milwaukee® Cross Line and Plane Lasers
- Limited Life Time Warranty
| Thickness | 5.2 in |
| Length | 5.7 in |
| Width | 3.4 in |
| Included | (1) 360 Laser Bracket |
| Material | Reinforced Nylon |
| Color | Black |
| Weight | 1.0 LB |
| EAN or UPC | 45242568444 |

