- 12 in Overall Length
description
- The Milwaukee® Quik-Lok™ 3/8 in. Universal extension provides enhanced reach and is compatible with most 3/8 in. hex shanks, with or without a power-groove. Requiring no tools to release accessories, change outs are fast and efficient.
features
- The Milwaukee® Quik-Lok™ design requires no tools to release accessories, making change outs fast and efficient
- Accepts most 3/8 in. shanks, with or without a power-groove
- Hardened shank for maximum durability
- Requires minimum chuck size of 3/8 in.
| Material | Hardened Steel |
| Chuck Size Required [Min] | 3/8 in |
| Overall Length | 12 in |
| Quick Change Impact Driver Bit | Yes |
| Weight | 0.87 LB |
| EAN or UPC | 45242355105 |

