- 5 1/2 in Overall Length
description
- The 7/16 in. universal Quik-Lok extension has an innovative design that fits all 7/16 in. shanks - with or without a power-groove. The uniques design requires no tools to change out bits, making it fast and efficient. These new extensions are impact rated for maximum durability.
features
- Universal Quik-Lok™ - accepts all 7/16 in. shanks
- Impact rated, making this the most versatile extension on the market
- Quick change of bits
- Hardened shank for maximum durability
| Chuck Size Required [Min] | 1/2 in |
| Overall Length | 5 1/2 in |
| Quick Change Impact Driver Bit | Yes |
| Material | Steel |
| Family Name | Universal Quik-Lok™ Extension |
| Weight | 0.7 LB |
| EAN or UPC | 45242122653 |

