- 3 in Overall Length
description
- The 1/4 in. universal Quik-Lok™ extension has an innovative design that fits all 1/4 in. shanks - with or without a power-groove. The unique design requires no tools to change out bits, making it fast and efficient.
features
- Universal Quik-Lok™ - accepts all 1/4 in. shanks
- Impact rated, making this the most versatile extension on the market
- Quick change of bits
- Hardened shank for maximum durability
| Quick Change Impact Driver Bit | Yes |
| Chuck Size Required [Min] | 1/2 in |
| Material | Steel |
| Overall Length | 3 in |
| Family Name | Universal Quik-Lok™ Extension |
| Weight | 0.19 LB |
| EAN or UPC | 45242122622 |

